34 in x 10 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493T61
Zoro # G1608203
product price: $2.79
/eaSold in multiples of 10 for $27.90
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493T61
Zoro #
G1608203
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
34 in
Inside Width
10 in
Inside Height
6 in
Outside Length
34 3/8 in
Wall Thickness
1/8 in
Outside Width
10 3/8 in
Outside Height
6 5/8 in
Inside LxWxH
34x10x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Manufacturing, Multipurpose, Retail, Warehouse
Standards
ASTM D5118
For Use With
Shipping/Storage/Product Protection
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 34 in, Inside Width 10 in, Inside Height 6 in, 34x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 34 in, Outside Width 10 in, Outside Height 6 in, 34 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.