Shop ZORO SELECT

304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT

  • Mfr # T4BNE11
  • Zoro # G2511871

product price: 
$
8.99
/ea

Key Features

Pipe Size - Nominal
3/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4BNE11
Zoro #
G2511871
UPC #
-
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Pipe Thread Type
MNPT x MNPT
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Material
304 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
1293 psi
Specific Pipe Fitting Shape
Nipple
Thread Type
NPT
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Application
Air, Gases, Non-Potable Water, Fuels
Material
Stainless Steel
Metal Pipe Construction
Welded
Maximum Operating Pressure
1,293 psi
Side B Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Side B Gender
Male
Fitting Compatibility
Class 150
Schedule
Schedule 40
Side A Connection Type
Threaded
Gravity Flow
No
Material Grade
304
Maximum Operating Temperature
650 Degrees F
Side A Gender
Male
Side B Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Steam Pressure
175 psi @ 300 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
6 in
Inside Dia.
13/16 in
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Outside Dia.
1 1/16 in
Pipe Size
3/4"
Wall Thickness
0.113 in
Nominal Pipe Size
3/4 in
Overall Length
6 in
Outside Diameter
1 1/16 in
Inside Diameter
13/16 in
Wire Rope Length
6 in
Length
6 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,293 psi, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 6 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.