Zoro Homepage

3.4W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 21U533

  • Zoro # G4861771


product price: $1.19
/ea

Key Features

Voltage
14V AC
Watts
3.36 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U533
Zoro #
G4861771
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/16"
Max. Overall Bulb Length
1-1/16"
Bulb Dia.
3/8 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
3.36 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Lumens
25 lm
Rated Life
500 hr
Light Technology
Incandescent
Bulb Primary Application
Automotive
Bulb Type
Miniature
Average Bulb Life
500 hr.
High Output
No
Trade Number
158
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Finish
Clear
Light Color
White
Amps
0.24 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Lumens 25 lm, Light Technology Incandescent, Trade Number 158, Voltage 14V AC, Watts 3.36 W, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.