Shop ZORO SELECT
See all product information
Create Account
35 3/16 in x 30 1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS12
- Zoro # G014802727
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Inside Length
35 3/16 in
Inside Height
30 1/2 in
Maximum Load Capacity
2,000 lb
Material
Plywood/Metal
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNS12
- Zoro #
- G014802727
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Maximum Load Capacity
- 2,000 lb
- Material
- Plywood/Metal
- Color
- Brown
- Standards
- ISPM-15 Certified
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Stacking Strength
- 10,000 lb
- Number of Pieces
- 4
- Includes Pallet
- Pallet Included
- Forklift Access Type
- 4-Way
- Weight
- 63 lb
- Includes
- (4) Loose Sides, Bottom, Lid
- Product Type
- Nailess Crate
- Load Capacity - Maximum
- 2,000 lb
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
- Traction Material
- Plywood/Metal
Dimensions
- Inside Length
- 35 3/16 in
- Inside Height
- 30 1/2 in
- Outside Height
- 40 in
- Outside Length
- 36 in
- Outside Width
- 36 in
- Wall Thickness
- 6 mm
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 36 in, Outside Width 36 in, Outside Height 40 in, Stacking Strength 10,000 lb, Inside Length 35 3/16 in, Inside Height 30 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 63 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.