Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35-3/8" W Roll File, Black

  • Mfr # 5CRX0

  • Zoro # G3320746


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
32 3/8 in
Material
Wire
Overall Depth
15 in
Overall Height
32 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CRX0
Zoro #
G3320746
UPC #
190735524510
Country of Origin
China

Dimensions

Height
32 3/8 in
Overall Depth
15 in
Overall Height
32 3/8 in
Width
35 3/8 in
Depth
15 in
Caster Dia.
2 in
Tube Size
3 1/2 sq in
Overall Width
35 3/8 in
Compartment Depth
3 1/2 in
Caster Diameter
2 in
Compartment Width
3 1/2 in
For Tube Diameter
3 1/2 in

Details

Color
Black
Material
Wire
Type
Mobile
Finish
Powder Coated
Caster Type
Swivel
Number of Compartments
36
Construction
Wire
Number of Casters
4
Item
Roll File
Includes
Multi-Height Base Insert
Assembly
Unassembled
Weight Capacity
66.14 lb
Includes Assembly Tools
No
Mobility
Mobile

Description

Roll File, Number of Compartments 36, For Tube Diameter 3 1/2 in, Color Black, Material Wire, Overall Depth 15 in, Overall Width 35 3/8 in, Overall Height 32 3/8 in, Mobility Mobile, Assembly Unassembled, Caster Diameter 2 in, Caster Type Swivel, Compartment Height Not Applicable, Compartment Width 3 1/2 in, Finish Powder Coated, Includes Multi-Height Base Insert, Number of Casters 4, Weight Capacity 66.14 lb, Includes Assembly Tools No, Compartment Depth 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.