Zoro Homepage

3.50mm Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-401378B

  • Zoro # G0161187


product price: $22.59
/ea
Sold in multiples of 5 for $112.95

Key Features

Overall Length
64 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3.5 mm
Number of Flutes
2
Shank Dia.
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-401378B
Zoro #
G0161187
UPC #
888226152716
Country of Origin
China

Dimensions

Overall Length
64 mm
Drill Bit Size
3.5 mm
Shank Dia.
3.5 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
10xD
Flute Length
35 mm
Drilling Depth
35.00mm
Drill Length Class
Jobber-Length
Shank Length
29 mm
Maximum Drilling Depth
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Description

Jobber Length Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1378, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.