
36 1/2 in x 34 1/2 in x 36 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board
Mfr # EC1003
Zoro # G915308441
product price:Â $279.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Inside Length
36 1/2 in
Inside Width
34 1/2 in
Inside Height
36 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC1003
Zoro #
G915308441
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
36 1/2 in
Inside Width
34 1/2 in
Inside Height
36 1/2 in
Outside Width
40 in
Outside Length
40 in
Outside Height
40 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Weight
65 lb
Features
Collapsible, Heat-Treated, Reusable
Standards
ISPM15 Compliant
Load Capacity - Maximum
2,750 lb
Includes Pallet
Pallet Included
Stacking Strength
7,500 lb
Product Type
Nailess Crate
Number of Pieces
6
Forklift Access Type
4-Way
Description
Shipping Crate, Outside Length 40 in, Outside Width 40 in, Outside Height 40 in, Stacking Strength 7,500 lb, Inside Length 36 1/2 in, Inside Width 34 1/2 in, Inside Height 36 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 65 lb, Standards ISPM15 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.