36 in x 10 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VJ44
Zoro # G6462548
product price: $3.19
/eaSold in multiples of 25 for $79.75
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VJ44
Zoro #
G6462548
UPC #
848109006857
Country of Origin
United States
Dimensions
Inside Length
36 in
Inside Width
10 in
Inside Height
6 in
Wall Thickness
5/32 in
Outside Width
10 3/8 in
Outside Height
6 5/8 in
Outside Length
36 3/8 in
Inside LxWxH
36x10x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 36 in, Inside Width 10 in, Inside Height 6 in, 36x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 in, Outside Width 10 in, Outside Height 6 in, 36 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.