Zoro Homepage

36 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT

  • Mfr # 22XM76

  • Zoro # G3485846


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Inside Length
36 in
Inside Width
12 in
Inside Height
12 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XM76
Zoro #
G3485846
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
36 in
Inside Width
12 in
Inside Height
12 in
Outside Width
12 3/4 in
Outside Height
13 in
Wall Thickness
1/4 in
Outside Length
36 3/4 in
Inside LxWxH
36x12x12

Details

Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 36 in, Inside Width 12 in, Inside Height 12 in, 36x12x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 36 in, Outside Width 12 in, Outside Height 12 in, 36 3/4x12 3/4x13 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.