Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in x 18 in x 18 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11G181

  • Zoro # G2099575


product price: $6.49
/ea
Sold in multiples of 15 for $97.35
Additional $3.00 delivery surcharge applies per item.
See details

Key Features

Inside Height
18 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G181
Zoro #
G2099575
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
36 in
Inside Width
18 in
Inside Height
18 in
Outside Width
18 3/8 in
Outside Height
18 5/8 in
Outside Length
36 3/8 in
Wall Thickness
1/8 in
Inside LxWxH
36x18x18

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 36 in, Inside Width 18 in, Inside Height 18 in, 36x18x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 in, Outside Width 18 in, Outside Height 18 in, 36 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.