
36 in x 24 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 36244
Zoro # G015226867
product price: $5.29
/eaSold in multiples of 10 for $52.90
Key Features
Inside Length
36 in
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36244
Zoro #
G015226867
UPC #
841436049153
Country of Origin
United States
Dimensions
Inside Length
36 in
Inside Width
24 in
Inside Height
4 in
Inside LxWxH
36x24x4
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Closure Style
RSC
Moving Box Type
Apparel, Books, Picture Frames, Artwork, Mirrors
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Apparel, Books, Picture Frames, Artwork, Mirrors, Wall Type Single Wall, Inside Length 36 in, Inside Width 24 in, Inside Height 4 in, 36x24x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 in, Outside Width 24 in, Outside Height 4 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 36-60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.