36 in x 36 in x 36 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 22XM80
Zoro # G2973945
product price: $27.49
/eaSold in multiples of 5 for $137.45
Item requires special delivery charges. A $23.00 per item surcharge will be applied.
Key Features
Inside Length
36 in
Inside Height
36 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XM80
Zoro #
G2973945
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
36 in
Inside Width
36 in
Inside Height
36 in
Outside Width
36 3/8 in
Outside Height
36 5/8 in
Wall Thickness
1/8 in
Outside Length
36 3/8 in
Inside LxWxH
36x36x36
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 36 in, Inside Width 36 in, Inside Height 36 in, 36x36x36 in Inside LxWxH, 48 ECT, RSC, Outside Length 36 in, Outside Width 36 in, Outside Height 36 in, 36 3/8x36 3/8x36 5/8 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.