36 in x 5 in x 30 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VJ42
Zoro # G6456476
product price: $4.49
/eaSold in multiples of 20 for $89.80
Key Features
Inside Length
36 in
Inside Height
30 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VJ42
Zoro #
G6456476
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
36 in
Inside Width
5 in
Inside Height
30 in
Outside Length
36 3/8 in
Wall Thickness
5/32 in
Outside Width
5 3/8 in
Outside Height
30 5/8 in
Inside LxWxH
36x5x30
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
FOL
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 36 in, Inside Width 5 in, Inside Height 30 in, 36x5x30 in Inside LxWxH, 32 ECT, FOL, Outside Length 36 3/8 in, Outside Width 5 3/8 in, Outside Height 30 in, 36 3/8x5 3/8x30 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.