Shop ZORO SELECT
Additional $6.50 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in x 5 in x 36 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
- Mfr # 852D80
- Zoro # G115226873
product price:Â
$
7.85
/ea
Sold in multiples of 20 for
$157.00
Key Features
Inside Length
36 in
Inside Height
36 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852D80
- Zoro #
- G115226873
- UPC #
- 812578006670
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 32 ECT
- Moving Box Type
- Side Loading
- Fluting Profile
- C Flute
- Closure Style
- FOL
- Box Color
- Kraft
- Loading Style
- Side Loading
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 36 in
- Inside Width
- 5 in
- Inside Height
- 36 in
- Inside LxWxH
- 36x5x36
- Outside Length
- 36 in
- Outside Width
- 5 in
- Wall Thickness
- 3/16 in
- Outside Height
- 36 in
Description
Shipping Box, Box Style Standard, Side Loading, Wall Type Single Wall, Inside Length 36 in, Inside Width 5 in, Inside Height 36 in, 36x5x36 in Inside LxWxH, 32 ECT, FOL, Outside Length 36 in, Outside Width 5 in, Outside Height 36 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 36-60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.