Zoro Homepage

36 oz. Clear Trigger Spray Bottle, PK12

  • Mfr # 120898

  • Zoro # G6138054


product price: $37.39
/pk 12, $3.12/ea

Key Features

Color
Clear/Black
Features
Adjustable Nozzle
Imprinting
No Imprinting
Screw Closure Size
7/100 mm
For Use With
Janitorial Cleaning Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120898
Zoro #
G6138054
UPC #
190735692745
Country of Origin
Canada

Dimensions

Size
36 oz
Screw Closure Size
7/100 mm
Closure Size
28/400
Overall Height
9 in
Dip Tube Length
7 1/4 in

Details

Item
Trigger Spray Bottle
Color
Clear/Black
Features
Adjustable Nozzle
Imprinting
No Imprinting
For Use With
Janitorial Cleaning Chemicals
Material
Polyethylene Terephthalate/Polypropylene
Adjustable Nozzle
Yes
Bottle Material
Polyethylene
Bottle Color
Clear
Graduation Markings
Yes
Sprayer Color
Black
Container Capacity
36 oz
Seal Material
Polypropylene
Closure Diamenter
28 mm
Graduation Increments
2 fl oz
Closure Thread Style
400
Dispensing Type
Mist, Stream

Description

Trigger Spray Bottle, Dispensing Type Mist, Stream, 36 oz, Clear, Sprayer Color Black, Bottle Material Polyethylene, Dip Tube Length 7 1/4 in, Seal Material Polypropylene, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 2 fl oz, Overall Height 9 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.