Zoro Homepage

36" Vinyl Stair Edging, Black

  • Mfr # 2RRX8

  • Zoro # G3425423


product price: $7.99
/ea

Key Features

Width
36 in
Color
Black
Material
Vinyl
Thickness
1/8 in
Depth
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRX8
Zoro #
G3425423
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
36 in
Thickness
1/8 in
Depth
1 3/8 in
Lip Height
1 1/4 in

Details

Item
Stair Edging
Color
Black
Material
Vinyl
Installation Method
Adhesive
Two-Stage Installation
No
Nose Style
Square

Description

Stair Edging, Lip Height 1 1/4 in, Nose Style Square, Color Black, Installation Method Adhesive, Material Vinyl, Overall Depth 1 3/8 in, Overall Width 1.75 in, Product Type Anti-Slip Stair Nosing, Thickness 1/8 in, Two-Stage Installation No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.