360 Brass Rod, Brass, H02, 5/8 in
Mfr # BR360/625-48
Zoro # G108231891
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Material
Brass
Temper
H02
Standards
AMS 4610
Mechanical Finish
Mill
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR360/625-48
Zoro #
G108231891
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 ft
Outside Diameter
5/8 in
Outside Diameter Tolerance
Not Rated
Details
Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
AMS 4610
Mechanical Finish
Mill
Shape
Rod
Yield Strength
45,000 psi
Material Grade
360
Tensile Strength
49,000 psi
System of Measurement
Inch
Application
Architecture, Automotive, Builders Hardware, Fasteners, Industrial
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 5/8 in, Outside Diameter Tolerance Not Rated, Overall Length 4 ft, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.