Zoro Homepage

360 Brass Rod, Brass, H02, Inch

  • Mfr # BR360/625-72

  • Zoro # G208231821


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Temper
H02
Standards
AMS 4610
Outside Diameter Tolerance
Not Rated
Application
Architecture, Automotive, Builders Hardware, Fasteners, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR360/625-72
Zoro #
G208231821
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
Not Rated
Overall Length
6 ft
Outside Diameter
5/8 in

Details

Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
AMS 4610
Application
Architecture, Automotive, Builders Hardware, Fasteners, Industrial
Yield Strength
45,000 psi
Material Grade
360
System of Measurement
Inch
Shape
Rod
Mechanical Finish
Mill
Tensile Strength
49,000 psi

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 5/8 in, Outside Diameter Tolerance Not Rated, Overall Length 6 ft, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.