360 Brass Rod, Brass, H02, Rod
Mfr # BR360/2-36
Zoro # G408231867
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Temper
H02
Standards
AMS 4610
Shape
Rod
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR360/2-36
Zoro #
G408231867
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter Tolerance
Not Rated
Outside Diameter
2 in
Overall Length
36 in
Details
Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
AMS 4610
Shape
Rod
Mechanical Finish
Mill
Material Grade
360
System of Measurement
Inch
Tensile Strength
49,000 psi
Application
Architecture, Automotive, Builders Hardware, Fasteners, Industrial
Yield Strength
45,000 psi
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 2 in, Outside Diameter Tolerance Not Rated, Overall Length 36 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.