37 1/2 in x 35 in x 45 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board, 5 PK
Mfr # EC1019
Zoro # G415308453
product price:Â $1,333.99
/pk 5, $266.80/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Inside Length
37 1/2 in
Inside Height
45 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Features
Collapsible, Heat-Treated, Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC1019
Zoro #
G415308453
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
37 1/2 in
Inside Width
35 in
Inside Height
45 1/2 in
Outside Width
36 in
Outside Length
40 in
Outside Height
48 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Features
Collapsible, Heat-Treated, Reusable
Standards
ISPM15 Compliant
Weight
243 lb
Includes Pallet
Pallet Included
Number of Pieces
6
Forklift Access Type
2-Way
Stacking Strength
7,500 lb
Product Type
Nailess Crate
Load Capacity - Maximum
400 lb
Description
Shipping Crate, Outside Length 40 in, Outside Width 36 in, Outside Height 48 in, Stacking Strength 7,500 lb, Inside Length 37 1/2 in, Inside Width 35 in, Inside Height 45 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 243 lb, Standards ISPM15 Compliant, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.