37 5/16 in x 4 1/16 in x 31 in Telescopic Box Top, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VL61

  • Zoro # G6430743


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Inside Length
37 5/16 in
Inside Width
4 1/16 in
Inside Height
31 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL61
Zoro #
G6430743
UPC #
812578007134
Country of Origin
United States

Dimensions

Inside Length
37 5/16 in
Inside Width
4 1/16 in
Inside Height
31 in
Outside Height
31 5/8 in
Wall Thickness
5/32 in
Outside Length
37 2/3 in
Outside Width
4 4/9 in
Inside LxWxH
37 5/16x4 1/16x31

Details

Item
Telescopic Box Top
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
HSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box Top, Wall Type Single Wall, Inside Length 37 5/16 in, Inside Width 4 1/16 in, Inside Height 31 in, 37 5/16x4 1/16x31 in Inside LxWxH, Board Test 32 ECT, Outside Length 37 2/3 in, Outside Width 4 4/9 in, Outside Height 31 3/8 in, Outside LxWxH 37 2/3x4 4/9x31 5/8 in, Wall Thickness 5/32 in, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.