Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" 1000 psi Low Lead Brass Hose Mender

  • Mfr # 707014-06

  • Zoro # G6169301


product price: $4.19
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
1000 psi
Barb Size
3/8 in
Tube Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707014-06
Zoro #
G6169301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
3/8 in
Tube Size
3/8"
Hose Fitting B Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in

Details

Item
Barbed Hose Mender
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
1000 psi
Fitting Connection Type
Hose Barb x Hose Barb
Standards
NSF 61 Annex G
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Mender
Fitting Shape
Straight
Fitting Style
Straight
Tube Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
1,000 psi
Reusable
Yes
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Hose Barb
Fitting Movement
Rigid

Description

Product Attributes:

  • Item: Push On Hose Fitting
  • Fitting Shape: Straight
  • Basic Fitting Material: Brass
  • Tube Fitting Material: Brass
  • Pipe Size (Fittings): 3/8 in
  • Tube Size: 3/8 in

The ZORO SELECT - 707014-06 is a Push On Hose Fitting, designed to link and secure hoses in an industrial or commercial setup. As a fundamental component, its straight shape ensures smooth flow of materials. The fitting is crafted from brass, a material known for its corrosion-resistant and wear-resistant properties.

Key Features:

  • Fitting Shape: Straight - Signifies its design for uninterrupted fluid flow.
  • Basic Fitting Material and Tube Fitting Material: Brass - Denotes the fitting's resistance to wear and corrosion.
  • Pipe Size (Fittings): 3/8 in - Specifies the size compatibility with corresponding pipes.
  • Tube Size: 3/8 in - Indicates its suitability with tubes of matching size.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.