316, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK

  • Mfr # U55000.037.0100

  • Zoro # G5342215


product price:  $24.49
/pk 50, $0.49/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55000.037.0100
Zoro #
G5342215
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Thread Type
Coarse
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U55000.037.0100 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in material joining in various industrial applications. This screw adheres to the ASME B18.2.1 dimensional standards and ASTM F593 quality standards, ensuring compatibility and uniformity across similar products used by industry professionals.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 1 inch, this is the maximum depth it can reach into a material when used as directed.
  • Finish: The plain finish is intended to aid with durability and corrosion resistance, while also providing an aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers, offering diverse range of quality and price options.
  • Material: Constructed from stainless steel grade/class 316. The properties of this material include strength and corrosion resistance that may be appropriate for various industrial applications.
  • Rockwell Hardness: Features a Rockwell Hardness measurement of HRB80. This is indicative of the product's tested hardness level but does not assure specific levels of durability or performance across all settings or uses.
  • Tensile Strength: Has a tensile strength rating of up to 85,000 psi under standard testing conditions. This suggests potential performance characteristics under pulling stress but does not guarantee performance or longevity under all conditions or uses.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 3/8"-16 crucial for ensuring secure fastening in different applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.