Shop ZORO SELECT

Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 140 PK

  • Mfr # B01209.037.0500
  • Zoro # G1161927

product price: 
$
71.39
/pk of 140, $0.51/ea

Key Features

Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
0.5625 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01209.037.0500
Zoro #
G1161927
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM A307
Item
Hex Head Cap Screw
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
HRB69
Tensile Strength
105,000 to 120,000 psi
Basic Material
Steel
Proof Load
33,000 psi
Meets/Exceeds
B18.2.1
Thread Type
UNC (Coarse)
Hex Head Cap Screw Type
Hex Tap Bolt
Dimensional Standards
ASME B18.2.1
Material Quality Standard
ASTM A307
Thread Pitch
Fully Threaded
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Bolt Material
Steel
Type
Hex Head Tap Bolt
Material Type
Steel
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/8"-16
Fastener Length
5 in
Head Width
0.5625 in
Head Height
1/4 in
Thread Length
5"
Length Under Head
5"
Minimum Thread Length
5 in
Dia./Thread Size
3/8"-16
Size
3/8"-16 x 5"
Overall Length
5 in
Screw Size
3/8 in
Wire Rope Length
5 in
Length
5 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade A307A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 140

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products