Shop ZORO SELECT

3/8"-16 Socket Head Cap Screw, Button, Zinc Plated Steel, 1 in Length, 50 PK

  • Mfr # U07151.037.0100
  • Zoro # G5339704

product price: 
$
39.29
/pk of 50, $0.79/ea

Key Features

Button Head
Hex Drive
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Drive Size
7/32 in
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07151.037.0100
Zoro #
G5339704
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Length
1 in
Drive Size
7/32 in
Head Height
0.199 in
Vented Hole Size
Not Vented
Thread Length
1 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.656 in
Length
1 in
Head Dia.
0.656 in
Dia./Thread Size
3/8"-16
Fastener Length
1 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C44
Temp. Range
-50 Degrees to 550 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Maximum Temperature
550 Degrees F
Material Quality Standards
ASTM F835
Pack Size
Small Pack
Minimum Temperature
-50 Degrees F
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
145,000 psi
Screw Head Type
Button
Fastener Industry Standards
ASME B18.3, ASTM F835
Material Grade
Alloy Steel
Basic Material
Steel
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.199 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products