3/8 in Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 450 PK (Discontinued)
- Mfr # B51050.037.0087
- Zoro # G5594471
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B51050.037.0087
Zoro #
G5594471
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8 in
Screw Length
7/8 in
Drive Size
5/16 in
Thread Length
1 1/4 in
Head Height
0.375 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1 1/4 in
Head Diameter
0.562 in
Length
7/8 in
Dia./Thread Size
3/8"-16
Head Dia.
0.5625 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 7/8 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.