Zoro Homepage
This item is Discontinued.
Zoro Select 3/8 in Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 600 PK B07415.037.0100

3/8 in Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 600 PK (Discontinued)

  • Mfr # B07415.037.0100
  • Zoro # G5613058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07415.037.0100
Zoro #
G5613058
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8 in
Screw Length
1 in
Drive Size
7/32 in
Thread Length
1 1/4 in
Head Height
0.234 in
Min. Thread Length
1 1/4 in
Head Diameter
0.781 in
Minimum Thread Length
1 1/4 in
Dia./Thread Size
3/8"-16
Head Dia.
0.7813 in
Length
1 in

Details

System of Measurement
Inch
Screw Head Type
Flat
Drive Type
Hex
Material
Steel
Finish
Zinc Plated
Min. Tensile Strength
135,000 to 145,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Temp. Range
-58 Degrees F to 302 Degrees F
Fastener Thread Type
UNC (Coarse)
Head Angle (Deg.)
82 Degrees
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C37 to C44
Thread Type
Coarse
Pack Size
Bulk Pack
Head Shape
Round
Countersink Angle
82 Degrees
Head Type
Flat
Tensile Strength
135,000 psi
Material Type
Steel
Maximum Temperature
302 Degrees F
Finish Type
Zinc Plated
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Fastener Industry Standards
ASME B18.3
Basic Material
Steel
Fastener Finish
Zinc Plated
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.