Shop ZORO SELECT

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK

  • Mfr # N01200.037.0225

  • Zoro # G0327461


product price: 
$
10.35
/pk of 25, $0.41/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N01200.037.0225
Zoro #
G0327461
UPC #
190735966945
Country of Origin
United States
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Thread Fit
2A
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Made in USA*
Minimum Temperature
-58 Degrees F
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

The ZORO SELECT - N01200.037.0225 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is designed to securely join together materials in various industrial applications and provides essential support in construction, manufacturing, and engineering projects.

  • Dimensional Standards: Meets ASME B18.2.1 dimensional standards for use in various industrial applications.
  • Drive: Requires an external hex drive for installation or removal.
  • Fastener Length: Measuring 2-1/4 inches from under the head to the end of the screw.
  • Finish: Features a zinc plated finish.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality options
  • Material: Constructed from steel
  • Material Grade/Class: Complies with Grade 5 standard
  • Tensile Strength: Rated for up to 120,000 psi tensile stress
  • Thread Direction & Size : Features right-hand thread direction that tightens clockwise with a size of 3/8"-16".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.