Shop ZORO SELECT

Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M4X25
  • Zoro # G923941951

product price: 
$
6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Rockwell Hardness
B91, C32
Minimum Thread Length
4.5 mm
Drive Type
Internal Hex
Head Type
Knurled
Overall Length
29.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M4X25
Zoro #
G923941951
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
4 mm
Minimum Thread Length
4.5 mm
Overall Length
29.5 mm
Head Height
3 mm
Thread Size
M3x0.50
Shoulder Length
25 mm
Head Diameter
6 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
29.5 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B91, C32
Drive Type
Internal Hex
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Tensile Strength
140,000 psi
Shear Strength
70,000 psi
Material Grade/Class
4140
Minimum Yield Strength
85,000 psi
System of Measurement
Metric
Head Texture
Knurled
Material
Alloy Steel
Finish
Black Oxide
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.