Zoro Homepage

CAD Viewer & Download Files

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK

  • Mfr # U01200.037.0300

  • Zoro # G5337997

CAD Available

product price: $12.55
/pk 25, $0.50/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01200.037.0300
Zoro #
G5337997
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Drive Size
9/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Fastener Industry Standards
ASME B18.2.1
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC19
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.037.0300 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This particular screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal, making it compatible with standard wrenches or sockets.

  • Fastener Length: This screw has a length of 3 inches, allowing it to penetrate various materials.
  • Finish: The zinc-plated finish is intended to improve durability and corrosion resistance in various environments.
  • Globally Sourced: Procured from international manufacturers, offering a range of quality and price options.
  • Material & Grade/Class: Made from steel with a grade 5 classification indicating its strength and hardness properties.
  • Rockwell Hardness: A Rockwell Hardness measure of HRC19 suggests potential resistance to penetration in different applications.
  • Tensile Strength: With a tensile strength rating of 105,000 psi, this screw is designed with the intention to resist certain levels of pulling stress.
  • Thread Direction & Size: Features right-hand thread direction that typically tightens clockwise. The size (3/8"-16) is compatible with corresponding nut sizes or hole dimensions for secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.