Zoro Homepage

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK

  • Mfr # N01200.037.0075

  • Zoro # G0327805


product price: $13.79
/pk 50, $0.28/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01200.037.0075
Zoro #
G0327805
UPC #
190735967270
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Thread Type
UNC (Coarse)
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Threadlocker Minimum Temperature
3/8"-16
Maximum Temperature
302 Degrees F
Globally Sourced
Made in USA*
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429

Description

The ZORO SELECT - N01200.037.0075 is a type of Hex Head Cap Screw, an essential fastener used in various industrial applications such as construction, manufacturing, and engineering projects. Characterized by its hexagonal-shaped head, this screw requires an external hex drive for installation or removal. Made from steel with a zinc-plated finish, it offers durability and corrosion resistance.

  • Drive: The External Hex drive means it requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3/4 inch, it indicates how deep into material it can be inserted for secure fastening.
  • Finish: The Zinc Plated finish enhances durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options.
  • Material Grade/Class: Grade 5 standard indicating strength and hardness properties suitable for various applications.
  • Tensile Strength: Withstands up to 120,000 psi tensile stress before failure indicating high durability
  • Thread Direction & Size: Right Hand thread direction tightens clockwise; Thread size 3/8"-16 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.