Zoro Homepage
This item is Discontinued.
Zoro Select Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 60 PK B01200.037.1200

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 60 PK (Discontinued)

  • Mfr # B01200.037.1200
  • Zoro # G1602093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01200.037.1200
Zoro #
G1602093
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
12 in
Head Width
0.5625 in
Min. Thread Length
1 in
Head Height
15/64 in
Minimum Thread Length
1 1/4 in
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Tensile Strength
120,000 psi
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Fit
2A
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Head Type
Hex
Bolt Material
Steel
Material Type
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 12 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.