Shop ZORO SELECT
See all product information
Create Account
3/8"-16 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 25 pk.
- Mfr # U12006.037.0001
- Zoro # G2521036
product price:Â
$
27.29
/pk of 25, $1.09/ea
Key Features
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc-Plated
Hex Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U12006.037.0001
- Zoro #
- G2521036
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Castle Nut
- System of Measurement
- Inch
- Nut Style
- Hex Slotted Nut-Regular
- Material
- Steel
- Finish
- Zinc-Plated
- Fastener Thread Direction
- Right Hand
- Nut Standards
- ASME B18.2.2
- Material Grade
- Grade 5
- Basic Material
- Steel
- Fastener Finish
- Zinc
- Fastener Thread Type
- UNC (Coarse)
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Type
- Slotted
- Material Grade/Class
- Grade 5
- Thread Type
- UNC
- Dimensional Standards
- ASME B18.2.2
- Lock Type
- Slotted Castle
- Hex Type
- Standard Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Dia./Thread Size
- 3/8"-16
- Hex Width
- 9/16 in
- Width Across Flats
- 9/16 in
- Thread Size
- 3/8"-16
- For Screw Size
- 3/8 in
Description
Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.