Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-3/4 in L, 10 PK
- Mfr # U04104.037.0475
- Zoro # G5620666
product price:Â
$
10.15
/pk of 10, $1.02/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.037.0475
- Zoro #
- G5620666
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 4-3/4 in
- Head Width
- 9/16 in
- Min. Thread Length
- 1 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Overall Length
- 4 3/4 in
- Screw Size
- 3/8 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
The ZORO SELECT - U04104.037.0475 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from Grade 8 steel, this screw is manufactured according to ASME B18.2.1 dimensional standards and SAE J429 material quality standards for use in various industrial applications. With an external hex drive design, it requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: The length of this cap screw is 4-3/4 inches, indicating its potential insertion depth into materials.
- Finish: It features a Zinc Yellow finish which may contribute to durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: This product is sourced globally offering a diverse range of potential quality and price options.
- Material Grade/Class: The grade 8 classification suggests high strength, hardness and resistance properties potentially suitable for demanding applications.
- Tensile Strength: With tensile strength rated at 150,000 psi, it's designed to potentially withstand significant pulling stress within the specified ranges in different industrial settings.
- Thread Direction & Size: It features right hand thread direction (tightens clockwise) with size marked as 3/8"-16 indicating its fit with corresponding nuts or holes
- Thread Style & Type: Partially threaded design along with UNC (Coarse) thread type are intended for fitting into pre-drilled holes or materials within the specified ranges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.