HHCS, 6-1/2", 3/8"-16, Steel, PK175
- Mfr # HCI803706501-175P
- Zoro # G123559413
product price:Â
$
208.99
/pk of 175, $1.19/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Manufacturer Location
Globally Sourced
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803706501-175P
- Zoro #
- G123559413
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Material
- Steel
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 175
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.