Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK
Mfr # N04104.037.0250
Zoro # G0325930
CAD Available
product price:Â
$
15.89
/pk of 25, $0.64/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N04104.037.0250
- Zoro #
- G0325930
- UPC #
- 190735965450
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2-1/2 in
- Head Width
- 9/16 in
- Min. Thread Length
- 1 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Overall Length
- 2 1/2 in
- Screw Size
- 3/8 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
The ZORO SELECT - N04104.037.0250 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. Made from steel and finished with Zinc Yellow for enhanced durability and corrosion resistance, this screw is designed for compatibility within the specified applications according to the ASME B18.2.1 dimensional standards.
- Drive: It features an External Hex drive which requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: With a length of 2-1/2 inches, it represents the potential depth of insertion into a material.
- Globally Sourced: This product is assembled in the USA* with components sourced from various international manufacturers, offering choices across different price ranges.
- Material Grade/Class: The screw is categorized as Grade 8 which refers to certain characteristics such as strength, hardness, and resistance properties. Suitability for specific applications depends on individual requirements.
- Tensile Strength: It has a reported tensile strength of 150,000 psi which reflects potential stress tolerance under ideal conditions.
- Thread Direction & Size: Features include right-hand thread direction and size 3/8"-16. Compatibility with corresponding nuts or holes depends on their specifications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov