Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK

  • Mfr # N04104.037.0300

  • Zoro # G0325915


product price: $19.19
/pk 25, $0.77/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04104.037.0300
Zoro #
G0325915
UPC #
190735965436
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNC (Coarse)
Thread Fit
2A
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429

Description

The ZORO SELECT - N04104.037.0300 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw is intended for use in joining together materials in various industrial applications. It is manufactured according to the SAE J429 standard which sets guidelines for design, performance, and safety.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3 inches, this screw may be inserted into material up to its full length depending on application requirements.
  • Globally Sourced: Procured from various international manufacturers providing diverse range options.
  • Material Grade/Class: The Grade 8 classification suggests certain strength characteristics as per industry standards but suitability depends on specific application demands.
  • Tensile Strength: Tensile strength is rated at 150,000 psi as per manufacturer's testing; actual durability may vary based on usage conditions.
  • Thread Direction & Size: Features right-hand thread direction that typically tightens clockwise; Thread size is specified as 3/8"-16. Compatibility with nuts or holes should be verified by user.
  • Thread Style & Type: Partially threaded style intended for use in various types of industrial applications; UNC (Coarse) thread type designed to fit into pre-drilled holes and materials. Secure fitting depends on correct installation procedures being followed."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.