Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK
Mfr # U04104.037.0100
Zoro # G5340142
CAD Available
product price:Â
$
8.29
/pk of 50, $0.17/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.037.0100
- Zoro #
- G5340142
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Proof Load
- 120,000 psi
- Rockwell Hardness
- HRC33
- Threadlocker Minimum Temperature
- 3/8"-16
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U04104.037.0100 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. These screws are essential for securely joining materials together in construction, manufacturing, and engineering projects. This particular screw is designed to meet ASME B18.2.1 dimensional standards.
- Drive: The External Hex drive requires an appropriately shaped wrench or socket for installation or removal.
- Fastener Length: It measures 1 inch in length, indicating the potential depth of insertion.
- Finish: The Zinc Yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Obtained from various international manufacturers with a range of quality and price options.
- Material & Grade/Class: Made from Steel with Material Grade/Class as Grade 8 which refers to its strength, hardness and resistance properties
- Tensile Strength: Features a tensile strength of 150,000 psi which suggests potential durability under stress
- Thread Direction & Style: Right Hand thread direction means it tightens clockwise while Fully Threaded style covers entire length from tip to head may be used in various types of applications depending on individual requirements