Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK
Mfr # U04104.037.0150
Zoro # G5327427
CAD Available
product price:Â
$
12.99
/pk of 50, $0.26/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.037.0150
- Zoro #
- G5327427
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/2 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Min. Thread Length
- 1 in
- Drive Size
- 9/16 in
- Overall Length
- 1 1/2 in
- Minimum Thread Length
- 1 in
- Screw Size
- 3/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
The ZORO SELECT - U04104.037.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from Grade 8 Steel, it adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards, designed for use in a variety of industrial applications. This screw requires an external hex drive for installation or removal and features a zinc yellow finish enhancing its durability and corrosion resistance.
- Drive Size: The required drive size for this screw is 9/16 inch.
- Fastener Length: With a length of 1-1/2 inches, this is the maximum depth it can reach when inserted into materials.
- Globally Sourced: This product is sourced globally, offering diverse range of quality and price options.
- Material Grade/Class: It's made from Grade 8 steel which is known for its strength, hardness, and resistance properties. Its suitability depends on the specific requirements of each application.
- Rockwell Hardness: The screw has an HRC33 Rockwell Hardness rating. The impact on durability and performance varies depending on the application.
- Tensile Strength: The product has a tensile strength of 150000 psi. Suitability for heavy-duty tasks depends on other factors as well.
- Thread Direction & Style: Right hand thread direction means it tightens clockwise; partially threaded style allows different types of industrial applications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov