Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK250
Mfr # HCI803704001-250P
Zoro # G823559249
product price:Â
$
195.99
/pk 250, $0.78/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Minimum Thread Length
1 in
Head Width
9/16 in
Tensile Strength
150,000 psi
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803704001-250P
- Zoro #
- G823559249
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.