CAD
Shop ZORO SELECT

Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK

  • Mfr # U04104.037.0175
  • Zoro # G5328547
CAD Available

product price: 
$
15.79
/pk of 50, $0.32/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.037.0175
Zoro #
G5328547
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-3/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in
Drive Size
9/16 in
Minimum Thread Length
1 in
Screw Size
3/8 in
Overall Length
1 3/4 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Threadlocker Minimum Temperature
3/8"-16
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04104.037.0175 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. This screw provides essential support in construction, manufacturing, and engineering projects by securely joining together materials. It meets the ASME B18.2.1 dimensional standards.

  • Drive: The external hex drive requires a wrench or socket for installation or removal.
  • Fastener Length: With 1-3/4 inch length, it provides a measure of its potential depth of insertion.
  • Finish: Zinc Yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
  • Material: Made from steel which contributes to its overall strength, durability and application versatility.
  • Material Grade/Class: Grade 8 standard specifies certain characteristics related to strength, hardness and resistance properties.
  • Tensile Strength: Has a tensile strength rating of 150000 psi which is an indication of the maximum stress it can theoretically withstand before breaking
  • Thread Direction & Size : Right hand thread direction tightens clockwise; Thread size is 3/8"-16 intended to match with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.