HHCS, 1-3/4", 3/8"-16, Steel, PK600
- Mfr # HCI803701751-600P
- Zoro # G823557597
product price:Â
$
254.99
/pk of 600, $0.42/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Head Height
15/64 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803701751-600P
- Zoro #
- G823557597
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Includes Washer
- No
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.