Shop ZORO SELECT
See all product information
Create Account
3/8-16 GROOVE NUT, 316, PK2
- Mfr # 32-GRN-37C
- Zoro # G521914685
product price:Â
$
12.19
/pk of 2, $6.10/ea
Key Features
Product Type
Tri-Groove Nut
Material Grade/Class
316
Thread Fit
2B
Material
Stainless Steel
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-GRN-37C
- Zoro #
- G521914685
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-16
- For Screw Size
- 3/8
Details
- Product Type
- Tri-Groove Nut
- Material Grade/Class
- 316
- Thread Fit
- 2B
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Inch
- Item
- Tri-Groove Nut
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
3/8-16 GROOVE NUT, 316, PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.