Shop ZORO SELECT
See all product information
Create Account
3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 400 PK
- Mfr # BH038C113N
- Zoro # G2509499
product price:Â
$
221.99
/pk of 400, $0.55/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH038C113N
- Zoro #
- G2509499
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/8 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Standards
- ASTM A354BD
- Item
- Hex Head Cap Screw
- Thread Type
- UNC (Coarse)
Description
Cap Screws,B3/8-16X1 1/8 ASTM A3,PK400, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.