Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

3/8"-16 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 50 pk.

  • Mfr # U51718.037.0001

  • Zoro # G5330123

CAD Available

product price: $7.65
/pk 50, $0.15/ea

Key Features

CAD Drawing
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51718.037.0001
Zoro #
G5330123
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Hex Height
15/32 in
Hex Width
11/16 in
Nut Height
15/32 in
Dia./Thread Size
3/8"-16
Width Across Flats
11/16 in

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME 18.2.1; ASME B18.16.6; ASTM A307A; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NU - Heavy Lock Nut
Made in North America
No
Manufacturer Location
Globally Sourced
REACH Compliant
Yes
Thread Fit
2B
Thread Pitch
16 in
Minimum Yield Strength
700 N/sq mm
Minimum Temperature
-58 Degrees F
RoHS Compliant
Yes
Resistance Properties
High Temperature Resistant
Pack Size
Small Pack
Color
Silver
Removable
Yes
Maximum Temperature
302 Degrees F
Fastener Finish
Plain
Material Quality Standards
ASTM A307A
Fastener Thread Direction
Right Hand
Insert Material
Nylon
Type
Nylon Insert Lock Nut
Material Grade
18-8
Nut Standards
ASME B18.16.6
Dimensional Standards
ASME 18.2.1, ASME B18.16.6
Fastener Thread Type
UNC (Coarse)
Basic Material
Stainless Steel
Nut Style
Nylon Insert Lock Nut

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-16, Hex Width 11/16 in, Hex Height 17/32 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, ASME B18.16.6, Material Quality Standards ASTM A307A, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.