Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select 3/8 in Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 1000 PK B07150.037.0050

3/8 in Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 1000 PK (Discontinued)

  • Mfr # B07150.037.0050
  • Zoro # G5616838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07150.037.0050
Zoro #
G5616838
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8 in
Screw Length
1/2 in
Drive Size
7/32 in
Head Height
0.203 in
Head Diameter
0.656 in
Dia./Thread Size
3/8"-16
Head Dia.
0.6563 in
Length
1/2 in

Details

System of Measurement
Inch
Screw Head Type
Button
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
135,000 to 145,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Rockwell Hardness
C37 to C44
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Type
Coarse
Finish Type
Black Oxide
Material Type
Steel
Dimensional Standards
ASME B18.3
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Tensile Strength
135,000 psi
Head Shape
Round
Minimum Temperature
-58 Degrees F
Head Type
Button
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Fastener Length 1/2 in, Head Height 0.203 in, Head Diameter 0.656 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Temperature 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.