
3/8"-16 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/4 in Length, 25 PK
Mfr # MS16997-104
Zoro # G2493213
product price:Â $278.99
/pk 25, $11.16/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Alloy Steel
Finish
Cadmium Yellow
Standards
MS 16997
System of Measurement
Inch
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS16997-104
Zoro #
G2493213
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Screw Length
2-1/4 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Cadmium Yellow
Drive Type
Hex
Standards
MS 16997
System of Measurement
Inch
Fastener Thread Type
Coarse
Thread Style
Partially Threaded
Description
Cap Screws,3/8-16X2 1/4 NAS1352-6,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.