Zoro Homepage

3/8"-16 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 2-1/2 in Length

  • Mfr # ZHF60138C40

  • Zoro # G910397402


product price: $23.39
/ea

Key Features

Flat Head
Hex Drive
Thread Size
3/8"-16
Screw Length
2-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHF60138C40
Zoro #
G910397402
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
2-1/2 in
Drive Size
7/32 in
Head Height
0.157 in
Fastener Length
2 1/2 in
Head Diameter
0.781 in
Maximum Head Height
0.157 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
90,000 psi
System of Measurement
Inch
Rockwell Hardness
B83
Thread Style
Fully Threaded
Pack Size
Small Pack
Resistance Properties
Chemical Resistant, Corrosion Resistant
Thread Fit
3A
Countersink Angle
100 Degrees
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Minimum Yield Strength
35,000 psi
Manufacturer Location
Made in US

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length Not Applicable, Fastener Length 2 1/2 in, Head Height 0.157 in, Head Diameter 0.781 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products