Shop ZORO SELECT
See all product information
Create Account
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 100 PK
- Mfr # MS35307-367
- Zoro # G2499489
product price:Â
$
406.99
/pk of 100, $4.07/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Fastener Length
2 in
Material
Stainless Steel
Finish
Plain
Drive
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS35307-367
- Zoro #
- G2499489
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Drive
- External Hex
- System of Measurement
- Inch
- Thread Type
- Coarse
- Screw Style
- Socket Head Cap Screw
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2 in
Description
Socket Head Cap Screws,3/8-16X2,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.