Shop ZORO SELECT
See all product information
Create Account
3/8"-16 Socket Head Cap Screw, Socket Flanged, Plain 316 Stainless Steel, 3-3/8 in Length
- Mfr # ZPS60238C44
- Zoro # G2463959
product price:Â
$
40.89
/ea
Key Features
Socket Flanged Head
Hex Drive
Thread Size
3/8"-16
Screw Length
3-3/8 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPS60238C44
- Zoro #
- G2463959
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Socket Flanged
- Drive Type
- Hex
- System of Measurement
- Inch
- Fastener Thread Type
- UNC (Coarse)
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Grade/Class
- 316
- Thread Fit
- 3A
- Pack Size
- Small Pack
- Dimensional Standards
- AMPG 2013 ZPS.01
- Fastener Industry Standards
- Not Listed
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Screw Style
- Socket Head Cap Screw
- Material Grade
- 316
- Screw Head Type
- Cylindrical Flanged
- Tensile Strength
- 85,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Screw Length
- 3-3/8 in
- Drive Size
- 5/16 in
- Vented Hole Size
- Not Vented
- Head Height
- 0.437 in
- Thread Length
- 5/8 in
- Min. Thread Length
- 5/8 in
- Minimum Thread Length
- 5/8 in
- Head Diameter
- 0.562 in
- Flange Diameter
- 13/16 in
- Flange Thickness
- 0.063 in
- Head Dia.
- 0.5625 in
- Length
- 3 3/8 in
- Dia./Thread Size
- 3/8"-16
- Fastener Length
- 3 3/8 in
Description
Standard Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 3 3/8 in, Head Height 0.437 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.